Shop SPEC OPS
See all product information
Create Account
5-Foot Premium Tape Measure, 1 1/4in Double-Sided Blade, Military-Grade Composite Case, 2-Pack
- Mfr # SPEC-PTM25-2PK
- Zoro # G922981637
product price:Â
$
47.59
/ea
Key Features
Width
3.3 in
Length
2.35 in
Finish
Matte
Color
Black and FDE
Material
Steel, ABS, TPR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-PTM25-2PK
- Zoro #
- G922981637
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.3 in
- Length
- 2.35 in
Details
- Finish
- Matte
- Color
- Black and FDE
- Material
- Steel, ABS, TPR
Description
At Spec Ops Tools, we've engineered the ultimate professional tool, meticulously designed to thrive in the most demanding job site conditions. This exceptional tool is crafted to endure 200ft drops onto packed dirt, assuring unmatched performance on the most challenging job sites. Our tool showcases an impressive 12ft NO BS Standout at 15 Degrees, offering an extraordinary 15ft of reach for practical job site applications. Efficiency is paramount in the professional realm, and that's why we've integrated a dual-sided printed blade with fractional markings, streamlining your measuring and layout tasks while saving you valuable time on the job. For low-light conditions or users with less-than-perfect eyesight, we've prioritized visibility with a high-contrast, black-on-white printed blade, ensuring effortless reading in any situation. Durability is our unwavering standard, reflected in the inclusion of 6in of Tape Plate blade end protection and a MIL-X hyper tough nylon-coated blade. This combination delivers high abrasion resistance and 2X blade durability, ensuring a long-lasting tool. Safety remains our top concern for professionals. The non-slip bat wing hook securely holds in various orientations, and it's compatible with the SRS retention system and wrist lanyard, adding an extra layer of safety. We've also integrated the Secure Fast blade lock for seamless operation. We are dedicated to excellence, and our commitment extends to supporting those who serve our nation. With every purchase, we proudly donate 3% of our proceeds to veteran and first responder causes. Comes in a 2 Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.