Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Folding Fixed Utility Knife Black 1 pc

  • Mfr # SPEC-K1-FF

  • Zoro # G115681146


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEC-K1-FF
Zoro #
G115681146
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Built with an armor-grade aluminum body, this Spec Ops fixed folding utility knife is dutifully compact yet tested and proven unbreakable on the harshest jobsites. At just 3.5 in. when folded, this knife seamlessly fits in your pocket and comes with a belt clip for optimum portability and storage. Its unique pistol style finger grip and camo textured body allows for elite comfort and ultimate control when cutting. The push-button blade swap allows for tool-free and rapid re-loading of utility blades. Integrated into the knife's design is a quick-release button on the rear of the knife that reveals a blade magazine with three 3 standard utility blades included. Two added features make this knife stand apart from others on the market - the glass breaker that can be used in an emergency and the integrated strap cutter for cutting plastic packaging straps around lumber and fasteners. And with a guarantee to deliver a lifetime of mission capability on the world's toughest jobsites, this knife has been drop tested at 100 feet to surpass MIL-Spec standard. All Spec Ops tools are backed by our five-star, and with each purchase made, we support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.