Zoro Homepage
This item is Discontinued.
Spec Ops Heavy-Duty Hammer Tacker SPEC-HT100

Heavy-Duty Hammer Tacker (Discontinued)

  • Mfr # SPEC-HT100
  • Zoro # G605810520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-HT100
Zoro #
G605810520
UPC #
810005200349
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.35
Width
4.33

Details

Material
Military Grade Composite
Color
Black/Tan
Tool Weight
1.26

Description

Say goodbye to a tired arm after a long day of installing roofing felt paper, construction house-wrap, or flooring underlayment with this Spec Ops Heavy-Duty Hammer Tacker. Extremely durable yet constructed with up to 50% lighter military grade composite housing, this hammer tacker will give you sniper-like control and accuracy with less fatigue. The ballistically balanced design strikes like an air-raid, giving you maximum striking and driving power to improve productivity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.