Shop SPEC OPS
See all product information
Create Account
Heavy Duty Staple Gun, 1/4in - 9/16in Staples, 18-Gauge Brads, Reduced Effort
- Mfr # SPEC-M50
- Zoro # G822981720
product price:Â
$
27.95
/ea
Key Features
Color
Black/Tan
Material
Military Grade Composite
Length
7.60 in
Width
1.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEC-M50
- Zoro #
- G822981720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black/Tan
- Material
- Military Grade Composite
Dimensions
- Length
- 7.60 in
- Width
- 1.77 in
Description
The 2-in-1 Heavy-Duty Staple Gun / Brad Nailer features Spec Ops patented Torsion Spring Technology for up to 50% easier squeezing that reduces hand fatigue and increases accuracy. Up to 25% lighter design with a military grade composite housing, this staple gun is light on the belt yet delivers extreme staple driving power. With a patented, flip-out wire guide, this hand stapler allows for precision stapling over cables and includes a low fastener indicator for added convenience. The all-metal, reversible belt hook is designed for left and right-hand access. Utilizes heavy duty, T50 style, staples (1/4-in 9/16-in) and 18-gauge brads (1/2-in to 5/8-in). Perfect for insulation, house-wrap, fabric, upholstery, wood or furniture repair. The bottom load design allows for rapid re-loading and fail-safe jam clearing. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes. T50 is a registered trademark of Arrow Fastener company
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.