Zoro Homepage

Heavy Duty Staples, 3/8 in Leg L, Steel, 5000 PK

  • Mfr # SPEC-HD38-5M

  • Zoro # G105808300


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

For Use With
Spec Ops Staple Guns & Hammer Tackers
Leg Length
3/8 in
Crown Width
2.7 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-HD38-5M
Zoro #
G105808300
UPC #
810005200646
Country of Origin
China

Dimensions

Leg Length
3/8 in
Crown Width
2.7 in

Details

Item
Heavy Duty Staples
For Use With
Spec Ops Staple Guns & Hammer Tackers
Material
Steel
Finish
Galvanized
Point Type
Chisel

Description

Product details about the SPEC OPS - SPEC-HD38-5M Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SPEC OPS - SPEC-HD38-5M Heavy Duty Staples are designed with a leg length of 3/8 inches and a crown width of 2.7 inches. These dimensions make them suitable for use in various applications that require robust fastening solutions. The size attributes contribute to the staples' ability to provide strong, secure connections when used with compatible tools.
These heavy-duty staples are made from steel, ensuring durability and longevity even under demanding conditions. They feature a galvanized finish which provides additional resistance against corrosion, enhancing their lifespan further. The chisel point type is built to penetrate surfaces efficiently, making these staples an adequate choice for tasks requiring firm and reliable fastening.
Designed specifically for compatibility with Spec Ops Staple Guns & Hammer Tackers, these staples offer seamless operation when used with these tools. Please note that the package quantity details have not been provided; please refer to the product listing or contact customer service for this information before purchasing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.