Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Bar Clamp, 330 lb, 13-1/8 in Max Opening Size, Steel Body

  • Mfr # SPEC-TCL13-2PK

  • Zoro # G016043975


product price: $67.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-TCL13-2PK
Zoro #
G016043975
UPC #
810005201889
Country of Origin
Taiwan, Province of China

Description

Spec Ops clamps feature 1 in of added clamping range versus competitors making them faster and easier to use one handed as they easily fit around most common applications like wall or base cabinets, bookcases, etc. The 35% larger non-marring removable pads distribute the clamping force more evenly and more easily grip odd shaped materials. Their easy clean surface simplifies glue cleanup allowing you to keep them in pristine condition and ready for the next job. For convenience and safety, the integrated belt hook allows for quick-draw deployment from your belt, ensuring your clamps are always within reach, whether you work on ladders, busy job sites or confined shops. The rear release trigger prevents accidental releases and avoids that unwanted snap back during release common with competitive clamps. Switching to spreader mode is fast and easy with the intuitive pushbutton spreader conversion. All Spec Ops Tools are backed by our five-star hassle-free limited lifetime warranty, providing peace of mind and confidence in your investment. In addition to our elite quality, Spec Ops Tools proudly supports our nation's heroes by donating 3% of proceeds to veteran and first responder causes with every purchase made. These clamps aren't just tools, they're your reliable partners on the job, delivering excellence while making a meaningful impact on those who serve our nation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.