
M8 Chevron Crown Plier Stapler
Mfr # M8
Zoro # G905808319
product price: $25.85
/eaKey Features
Width
7.87
Height
3.03
Color
Black/Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8
Zoro #
G905808319
UPC #
810005200127
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.87
Height
3.03
Details
Color
Black/Tan
Description
The Spec Ops M8 Chevron Crown Plier Stapler is a general-purpose plier stapler suitable for most plier stapling applications including store operations, restaurants, pharmacies, dry cleaning, laundry services, and light packaging. Uses Spec Ops M8 chevron crown staples to staple up to 25 sheets of paper with 1⁄4” length staples or up to 45 sheets of paper with 3/8” leg length staples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.