Zoro Homepage

Nail Puller, 11-in

  • Mfr # SPEC-D11CLAW

  • Zoro # G905808272


product price: $15.69
/ea

Key Features

Overall Width
1.02
Material
High Carbon Steel
Overall Depth
3.5
Finish
Black
Head Weight
0.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-D11CLAW
Zoro #
G905808272
UPC #
810005200233
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1.02
Overall Depth
3.5

Details

Material
High Carbon Steel
Finish
Black
Head Weight
0.73
Color
Black

Description

Add to your everyday carry collection with our up to 20% lighter advanced skeleton design. This 11-inch nail puller is best used on construction and demolition sites to help remove stubborn and deeply sunken nails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.