Zoro Homepage

Phillips Screwdriver, #2 x 4-in

  • Mfr # SPEC-S2-PH2

  • Zoro # G905808296


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Finish
Black/Tan
Color
Black/Tan
Material
Heat-Treated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-S2-PH2
Zoro #
G905808296
UPC #
810005200479
Country of Origin
Taiwan, Province of China

Details

Finish
Black/Tan
Color
Black/Tan
Material
Heat-Treated Steel

Description

With more torque and longer tip life, this Spec Ops #2 Phillips Screwdriver features a 4-inch shaft and delivers ultimate control and perfect tip fit. All Spec Ops screwdrivers are manufactured with CR-MO heat-treated steel blades for up to 2X longer tip life. The magnetized, Black-Ops Coated Tips provide a precise fit that reduces cam-out. This screwdriver is tough, durable, and constructed with a max-control MOA grip for up to 40% more torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.