
Retractable-Blade Folding Utility Knife
Mfr # SPEC-K1-FR
Zoro # G905808326
product price: $13.85
/eaKey Features
Material
Aluminum
Height
7.16
Depth
1.15
Width
4.33
Blade Finish
Black/Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPEC-K1-FR
Zoro #
G905808326
UPC #
810005200585
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.16
Depth
1.15
Width
4.33
Details
Material
Aluminum
Blade Finish
Black/Tan
Color
Black/Tan
Description
Built with an armor-grade aluminum body, this Spec Ops folding retractable utility knife is dutifully compact yet tested and proven unbreakable on the harshest jobsites. At just 3.5” when folded, this knife seamlessly fits in your pocket and comes with a belt clip for optimum portability and storage. Its unique pistol style finger grip and camo textured body allows for elite comfort and ultimate control when cutting. The push-button blade swap allows for tool-free and rapid re-loading of utility blades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.