Zoro Homepage

Sledge, Blacksmith, 2.5LB

  • Mfr # SPEC-M-BLK25

  • Zoro # G914599895


product price: $34.99
/ea

Key Features

Overall Length
1.88 in
Color
Black, Tan
Width
4.5 in
Includes
Sledge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-M-BLK25
Zoro #
G914599895
UPC #
810005201773
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.88 in
Width
4.5 in

Details

Head Material
Steel
Color
Black, Tan
Includes
Sledge

Description

The Spec Ops Tools 2.5 LBS Blacksmith Hammer is a demolition powerhouse in a compact, mobile platform. RPG Refined Power Geometry head for explosive smashing power. Utilizes a tapered peen side for metal shaping and concentrated demolition. Built for the most punishing work, this sledge is equipped with a shock-absorbing, bi-material grip to dampen vibration and preserve your arm for all-day use. Composite overstrike armor protects the handle from damage due to off-target strikes. Rubber handle butt cap delivers precision hits while improving handle durability. This smaller sized sledge uses a 2.5 lb head for improved maneuverability and fatigue reduction during extended use. Handle is compatible with SRS Retention Systems for tethering. We support our nations heroes by donating 3% of sales to veteran and first responder causes.


  • •RPG (REFINED POWER GEOMETRY) HEAD FOR EXPLOSIVE STRIKING POWER
  • •TAPERED CROSS PEEN FOR BLACKSMITHING, METAL SHAPING, AND ENHANCED DEMOLITION
  • •INTEGRATED OVERSTRIKE ARMOR PROTECTS HANDLE FROM DAMAGE WITH COMPOSITE COLLAR
  • •BI-MATERIAL SHOCK-ABSORBING GRIP DEADENS VIBRATION AND REDUCES FATIGUE FOR ALL DAY USE
  • •COMPATIBLE WITH SRSTM RETENTION LANYARDS FOR ADDED SAFETY
  • •RUBBER END CAP ON BASE OF HANDLE FOR PRECISE STRIKING AND TAPPING OF MASONRY, LUMBER, AND OTHER MATERIALS
  • •COMPACT 2.5 LBS HEAD FOR IMPROVED MANEUVERABILITY AND REDUCED FATIGUE DURING EXTENDED USE
  • •SPEC OPS FIVE-STAR 24HR APP SUPPORT
  • •3% donated to veteran and 1st responder causes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.