Zoro Homepage

Sledge, Blacksmith, 4LB, Soft Face

  • Mfr # SPEC-M-BLK4-S

  • Zoro # G814599889


product price: $46.65
/ea

Key Features

Head Material
Steel, Santoprene Rubber
Overall Length
2.25 in
Includes
Sledge, Rubber Cap
Color
Black, Tan
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-M-BLK4-S
Zoro #
G814599889
UPC #
810005201803
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.25 in
Width
5.5 in

Details

Head Material
Steel, Santoprene Rubber
Includes
Sledge, Rubber Cap
Color
Black, Tan

Description

The Spec Ops Tools 4 LBS Blacksmith Hammer is a demolition powerhouse in a compact, mobile platform. RPG Refined Power Geometry head for explosive smashing power. Utilizes a tapered peen side for metal shaping and concentrated demolition. This model includes a removable, Santoprene mallet cap for non-marring applications. This offers the utility of a rubber or dead-blow mallet without carrying additional tools and suppresses excess jobsite noise when striking metal tools or surfaces. Built for the most punishing work, this sledge is equipped with a shock-absorbing, bi-material grip to dampen vibration and preserve your arm for all-day use. Composite overstrike armor protects the handle from damage due to off-target strikes. Rubber handle butt cap delivers precision hits while improving handle durability. Handle is compatible with SRS Retention Systems for tethering. We support our nations heroes by donating 3% of sales to veteran and first responder causes.


  • •RPG (REFINED POWER GEOMETRY) HEAD FOR EXPLOSIVE STRIKING POWER
  • •TAPERED CROSS PEEN FOR BLACKSMITHING, METAL SHAPING, AND ENHANCED DEMOLITION
  • •REMOVABLE NON-MARRING SANTOPRENE MALLET CAP REPLACES RUBBER AND DEAD-BLOW MALLETS WHILE SUPPRESSING STRIKE NOISE
  • •INTEGRATED COMPOSITE OVERSTRIKE ARMOR PROTECTS HANDLE FROM DAMAGE (FOR 2X HANDLE DURABILITY)
  • •BI-MATERIAL SHOCK-ABSORBING GRIP DEADENS VIBRATION AND REDUCES FATIGUE FOR ALL DAY USE
  • •COMPATIBLE WITH SRSTM RETENTION LANYARDS FOR ADDED SAFETY
  • •RUBBER END CAP ON BASE OF HANDLE FOR PRECISE STRIKING AND TAPPING OF MASONRY, LUMBER, AND OTHER MATERIALS
  • •SPEC OPS FIVE-STAR 24HR APP SUPPORT
  • •3% donated to veteran and 1st responder causes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.