Zoro Homepage

Sledge, Blacksmith, 4LB

  • Mfr # SPEC-M-BLK4

  • Zoro # G014599887


product price: $36.75
/ea

Key Features

Head Material
Steel
Overall Length
2.12 in
Width
5.12 in
Color
Black, Tan
Includes
Sledge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-M-BLK4
Zoro #
G014599887
UPC #
810005201797
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.12 in
Width
5.12 in

Details

Head Material
Steel
Color
Black, Tan
Includes
Sledge

Description

The Spec Ops Tools 4 LBS Blacksmith Hammer is a demolition powerhouse in a compact, mobile platform. RPG Refined Power Geometry head for explosive smashing power. Utilizes a tapered peen side for metal shaping and concentrated demolition. Built for the most punishing work, this sledge is equipped with a shock-absorbing, bi-material grip to dampen vibration and preserve your arm for all-day use. Composite overstrike armor protects the handle from damage due to off-target strikes. Rubber handle butt cap delivers precision hits while improving handle durability. Handle is compatible with SRS Retention Systems for tethering. We support our nations heroes by donating 3% of sales to veteran and first responder causes.


  • •RPG (REFINED POWER GEOMETRY) HEAD FOR EXPLOSIVE STRIKING POWER
  • •TAPERED CROSS PEEN FOR BLACKSMITHING, METAL SHAPING, AND ENHANCED DEMOLITION
  • •INTEGRATED COMPOSITE OVERSTRIKE ARMOR PROTECTS HANDLE FROM DAMAGE (FOR 2X HANDLE DURABILITY)
  • •BI-MATERIAL SHOCK-ABSORBING GRIP DEADENS VIBRATION AND REDUCES FATIGUE FOR ALL DAY USE
  • •COMPATIBLE WITH SRSTM RETENTION LANYARDS FOR ADDED SAFETY
  • •RUBBER END CAP ON BASE OF HANDLE FOR PRECISE STRIKING AND TAPPING OF MASONRY, LUMBER, AND OTHER MATERIALS
  • •SPEC OPS FIVE-STAR 24HR APP SUPPORT
  • •3% donated to veteran and 1st responder causes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.