Zoro Homepage

Wave Disc Spring, High Carbon Steel, PK25

  • Mfr # WWO010001018

  • Zoro # G407867258


product price: $14.99
/pk 25, $0.60/ea
Sold in multiples of 12 for $179.88

Key Features

System of Measurement
Inch
Material
High Carbon Steel
Thickness
0.012 in
Overall Height
0.16 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWO010001018
Zoro #
G407867258
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
0.012 in
Overall Height
0.16 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.78 in
For Rod Size
0.78
For Hole Size
1
Inside Diameter - Minimum
0.78 in
Compatible Rod Size
25/32 in
Compatible Hole Diameter
1 in
Outside Diameter - Maximum
1 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
Overlap Wave Spring
Deflection @ Load
0.062 in
Load @ Deflection (Lbs.)
18 lb
Meets/Exceeds
GB4357-B
Standards
JIS G3506
Disc Type
Wave

Description

Wave Washer with Overlap, Carbon,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.