2LHP-MAX04JM-RS 2004-2008 Nissan Maxima Housing Projector Headlights - Black

  • Mfr # 2LHP-MAX04JM-RS
  • Zoro # G503744835
product price: 
$
325.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2LHP-MAX04JM-RS
Zoro #
G503744835
UPC #
-
Country of Origin
China

Description

Spec-D Tuning is one of the global providers of cutting-edge aftermarket automobile accessories and parts industry. Our aim is to provide exceptional products, services, extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry’s lead automotive parts provider. Our innovative ideas and by consistently refining has made our product the best and high standard quality automobile parts in industry.

Features
  • Designed with CAD computerized equipment and tested using 3D testing machine to insure precise and accurate development and design for 100% perfect fitment
  • Add a nice custom look to your vehicle
Specifications
  • Color: Black
  • Year: 04-08
  • Make: Nissan
  • Model: Maxima
  • Dimension: 14" H x 20" W x 22" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews