Shop SPECD TUNING
Create Account
SpecD Tuning LH-CMR98-RS 1998-2002 Chevrolet Camaro Housing Euro Headlights - Chrome
- Mfr # LH-CMR98-RS
- Zoro # G203736734
product price:
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH-CMR98-RS
- Zoro #
- G203736734
- UPC #
- -
- Country of Origin
- China
Description
Spec-D Tuning is one of the global providers of cutting-edge aftermarket automobile accessories and parts industry. Our aim is to provide exceptional products, services, extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry’s lead automotive parts provider. Our innovative ideas and by consistently refining has made our product the best and high standard quality automobile parts in industry.
Features- Designed with CAD computerized equipment and tested using 3D testing machine to insure precise and accurate development and design for 100% perfect fitment
- Add a nice custom look to your vehicle
- Color: Chrome
- Lens Color: Crystal
- Year: 98-02
- Make: Chevy
- Model: Camaro
- Dimension: 9" H x 16" W x 26" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.