This item is Discontinued.

Specd Tuning SpecD Tuning LHP-MST05JM-RS 05-09 Ford Mustang Retro Projector Headlights - Black LHP-MST05JM-RS

SpecD Tuning LHP-MST05JM-RS 05-09 Ford Mustang Retro Projector Headlights - Black (Discontinued)

  • Mfr # LHP-MST05JM-RS
  • Zoro # G103736728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHP-MST05JM-RS
Zoro #
G103736728
UPC #
-
Country of Origin
China

Description

Spec-D Tuning is one of the global providers of cutting-edge aftermarket automobile accessories and parts industry. Our aim is to provide exceptional products, services, extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry’s lead automotive parts provider. Our innovative ideas and by consistently refining has made our product the best and high standard quality automobile parts in industry.

Specifications
  • Color: Black
  • Year: 05-09
  • Make: Ford
  • Model: Mustang
  • Dimension: 10" H x 17" W x 22" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.