Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Special Buy Multifold Paper Towel, 250 Sheets Sheets, White MLTWH

Multifold Paper Towel, 250 Sheets Sheets, White (Discontinued)

  • Mfr # MLTWH
  • Zoro # G7556013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTWH
Zoro #
G7556013
UPC #
-
Country of Origin
United States

Dimensions

Paper Towel Width
9.4"

Details

Paper Towel Type
Multifold
Item
Paper Towel
Color
White
Number of Sheets
250 Sheets
Green Certification or Other Recognition
Forest Stewardship Council (FSC)
Container Type
Carton
Application
Restroom

Description

Paper Towel,Mltfld,Wt,9.4x.25 In.,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.