Zoro Homepage

1.59 oz. Special K Protein Bar, Chocolate, 8 PK

  • Mfr # 29190

  • Zoro # G1939467


product price: $25.49
/pk 8, $3.19/ea

Key Features

Size
1.59 oz
Snack Food Type
Breakfast foods
Ingredients
Protein: 10g Fiber: 5g
Product Type
Protein Bars
Packing Type
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29190
Zoro #
G1939467
UPC #
038000291906
Country of Origin
United States

Dimensions

Size
1.59 oz
Item Width
5 1/4 in
Item Size
1.59 oz
Item Length
6 1/8 in
Item Height
1 7/8 in

Details

Flavor
Chocolate, Peanut Butter
Snack Food Type
Breakfast foods
Item
Protein Bars
Ingredients
Protein: 10g Fiber: 5g
Product Type
Protein Bars
Packing Type
Bar
Items per Pack
8
Packs per Case
1
Package Type
Bar
Pack Size
9.5 oz

Description

Protein Bars, Packs per Case 1, Product Type Protein Bars, Flavor Chocolate, Peanut Butter, Items per Pack 8, Pack Size 9.5 oz, Item Height 1 7/8 in, Item Size 1.59 oz, Item Width 5 1/4 in, Item Length 6 1/8 in, Package Type Bar, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.