Zoro Homepage

1.59 oz. Special K Protein Bar, Strawberry, 8 PK

  • Mfr # 3800029185

  • Zoro # G1939476


product price: $28.39
/pk 8, $3.55/ea

Key Features

Size
1.59 oz
Snack Food Type
Breakfast foods
Ingredients
Protein: 10g Fiber: 5g
Product Type
Protein Bars
Features
Contains Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800029185
Zoro #
G1939476
UPC #
038000000119
Country of Origin
United States

Dimensions

Size
1.59 oz
Item Height
1 7/8 in
Item Size
1.59 oz
Item Width
6 1/8 in
Item Length
6 1/2 in

Details

Flavor
Strawberry
Snack Food Type
Breakfast foods
Item
Protein Bars
Ingredients
Protein: 10g Fiber: 5g
Product Type
Protein Bars
Features
Contains Nuts
Packing Type
Bar
Items per Pack
8
Pack Size
9.5 oz
Package Type
Bar
Packs per Case
1

Description

Protein Bars, Packs per Case 1, Product Type Protein Bars, Flavor Strawberry, Items per Pack 8, Pack Size 9.5 oz, Item Height 1 7/8 in, Item Size 1.59 oz, Item Width 6 1/8 in, Item Length 6 1/2 in, Package Type Bar, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.