Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smooth Aluminum Direct Burial Post with Photo Cell, White

  • Mfr # 390-PC-WH

  • Zoro # G115879567


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-PC-WH
Zoro #
G115879567
UPC #
92776125391
Country of Origin
China

Description

Lighting adds elegance style sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy. Features -Smooth Aluminum Direct Burial Post with Photo Cell -Our posts are designed to accommodate all industry standard 3 O/D post lanterns -Includes Dusk to Dawn Photo Electric Control Specifications - Finish: White - Material: Aluminum - Dimensions: 3 L x 84 H x 3 W - Assembly Required: Yes - Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.