This item is Discontinued.

Special Lite Products Special Lite Products F-1947-VG-BV Small Bottom Mount Light Short Tail; Black F-1947-VG-BV

Special Lite Products F-1947-VG-BV Small Bottom Mount Light Short Tail; Black (Discontinued)

  • Mfr # F-1947-VG-BV
  • Zoro # G604015230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-1947-VG-BV
Zoro #
G604015230
UPC #
92776133723
Country of Origin
China

Description

The Floral Series has deeply embossed leaf designs that give these items a charming appearance suitable for either a country or suburban setting.

Specifications
  • Collection: Floral
  • Color: Black
  • Material: Cast Aluminum
  • Voltage: 110 Volts
  • Glass Type: Beveled
  • Lambing: 75w Standard
  • Size: Small
  • Dimension: 9" x 15" x 8.25"
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.