Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Special Lite Products Special Lite Products SCC-1008-TD-BRZ Classic Curbside Mailbox with Two Doors; Hand Rubbed Bronze SCC-1008-TD-BRZ

Special Lite Products SCC-1008-TD-BRZ Classic Curbside Mailbox with Two Doors; Hand Rubbed Bronze (Discontinued)

  • Mfr # SCC-1008-TD-BRZ
  • Zoro # G003781439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-1008-TD-BRZ
Zoro #
G003781439
UPC #
92776126374
Country of Origin
China

Description

The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the powder coated finish will maintain a lifetime of beauty.

We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Classic Curbside Mailbox with Two Doors
Specifications
  • Finish: Hand Rubbed Bronze
  • Material: Cast Aluminum
  • Dimensions: 20" L x 10" H x 8.75" W
  • Assembly Required: No
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.