Zoro Homepage
This item is Discontinued.
Special Lite Products Special Lite Products SCC-1008-WH Classic Curbside Mailbox; White SCC-1008-WH

Special Lite Products SCC-1008-WH Classic Curbside Mailbox; White (Discontinued)

  • Mfr # SCC-1008-WH
  • Zoro # G803771937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-1008-WH
Zoro #
G803771937
UPC #
92776122390
Country of Origin
China

Description

The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the powder coated finish will maintain a lifetime of beauty.

Features
  • Classic Curbside Mailbox
Specifications
  • Finish: White
  • Material: Cast Aluminum
  • Dimensions: 20" L x 10" H x 8.75" W
  • Assembly Required: No
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.