
Table, FlipNest, Transform2, 72inx24inx30in, White/Silver
Mfr # SCTTRNF22472SWH
Zoro # G011187803
product price: $1,133.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCTTRNF22472SWH
Zoro #
G011187803
UPC #
-
Country of Origin
United States
Description
Stylish, lightweight and easy to use, the Transform-2 Flip and Nest Table provides a versatile solution to any training room and classroom environment. Contemporary base offers straight-on nesting in flip-top application that saves room in tight spaces. Each additional table takes up to 7-1/2in in the flipped position. Its lightweight material, casters and one-handed activation allow anyone to flip and move tables with ease. Flip latch allows one-handed activation on both sides. Perforated steel modesty panel extends 14in below the tabletop and is an integral part of the base, providing privacy and an elegant look at the same time. Continuous, heavy-duty beam prevents top from sagging. Stretcher bar spans between the legs and provides additional stability. Tabletop features high-pressure, patterned laminate. Cord management is easy with the J-shape wire manager and table-leg wire channel. Locking, 2-1/4in dual-wheel black casters on the silver base hold up to 112 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.