Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.6 Oz Rust-Oleum Brands White Appliance Touch-Up Paint

  • Mfr # 203000

  • Zoro # G215811351


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203000
Zoro #
G215811351
UPC #
20066112561
Country of Origin
United States

Description

High-quality, high-solids paint, to repair scratches and chips on the exterior of stoves, refrigerators, washers, dishwashers and other metal, porcelain surfaces. Tapered brush in the cap makes touch-ups easy. Quick-dry acrylic lacquer formula, long-lasting and high-gloss finish.


  • Rust-Oleum Specialty Appliance Touch-Up Paint is a quick dry lacquer designed to provide a long-lasting, high gloss finish on repairs to metal, porcelain, and appliances such as stoves, refrigerators, washers, dryers and dishwashers. This washable, moisture resistant finish is designed for the exteriors of these surfaces. Do not use on surfaces exposed to temperatures over 200°F such as stove tops. Not for use in sinks, tubs or other water immersed surfaces.
  • Ideal for repairing scratches and chips on appliances
  • Quick-dry acrylic lacquer formula provides a long-lasting, high-gloss finish
  • Standard/Approvals: Canadian WHMIS Class And U.S. State Regulations
  • Application: Stoves, Refrigerators, Washers, Dryers and Dishwashers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.