3/8 Inch Radius Vacuum Brazed 65mm Premium Diamond Profile Wheel with 5/8 Inch x 11 Female Threads

  • Mfr # 38RPW

  • Zoro # G604401583


product price:  $71.69
/ea

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38RPW
Zoro #
G604401583
UPC #
645710101687
Country of Origin
China

Details

Color
Silver

Description

Specialty Diamond 3/8" radius diamond profile wheel for shaping any type of stone. Can be used wet or dry. This vacuum brazed profile wheel is designed to produce a 3/8 inch radius on natural or engineered stone and concrete. Very simple to use, the wheel screws directly onto a variable speed wet polisher. Sell them. A guide on the top of the bit rides on the surface of the stone and a lower bearing controls the depth of cut for consistent shaping. The profile wheel is only capable of removing material in the controlled 3/8 inch area, this makes user error or damaging the material virtually impossible. To use the system simply screw the bit on to the grinder, turn on the water then the grinder, set the top guide bearing onto the top edge of the material and apply some force parallel, into the edge of the working surface. Move the bit forward and back until the bit has ground the shape completely, it's that simple. Our profile wheels feature an internal water feed for optimum cooling of the bit, this allows for maximum linear grinding distance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.