Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skylight Sealant, 6PK

  • Mfr # SR140BX

  • Zoro # G816559812


product price: $123.99
/pk 6, $20.67/ea
Free Shipping & Returns

Key Features

Length
13 in
Color
White
Material
Plastic
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR140BX
Zoro #
G816559812
UPC #
609788523284
Country of Origin
United States

Dimensions

Length
13 in
Depth
7 in

Details

Color
White
Material
Plastic

Description

Cut Box contains six sealant tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.