Zoro Homepage

Rust-Oleum Farm & Implement Gloss Husqvarna Orange Spray Paint 12 oz

  • Mfr # 303472

  • Zoro # G905300981


product price: $10.29
/ea
Sold in multiples of 6 for $61.74

Key Features

Color
Husqvarna Orange
Color Family
Oranges
Net Weight
12 oz
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303472
Zoro #
G905300981
UPC #
20066328740
Country of Origin
United States

Details

Item
Spray Paint
Color
Husqvarna Orange
Color Family
Oranges
Net Weight
12 oz
Application Method
Spray

Description

Rust-Oleum Specialty Farm &Implement Spray Paint provides superior rust protection for all of your wood or metal machinery. With a wide assortment that matches most original equipment colors, the paint offers great color retention and excellent coverage. The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.


  • • Provides superior rust-preventative protection on your wood or metal machinery
  • • Ideal for indoor and outdoor use on tractors, lawn mowers and other farm implements
  • • Stops Rust formula offers a rust-preventative coating with excellent durability and weather resistance in a long-lasting gloss finish
  • • Dries to the touch in as little as 2-4 hours and covers approximately 6-7 sq. ft. per can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.