Hose Cut-Off Saw, 10" Blade dia, 220V AC

  • Mfr # GGR100-220V

  • Zoro # G315891369


product price:  $7,448.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
10 in
Voltage
220V AC
Max. Cutting Dia.
2 in
Horsepower
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR100-220V
Zoro #
G315891369
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
10 in
Max. Cutting Dia.
2 in

Details

Voltage
220V AC
Item
Hose Cut-Off Saw
Horsepower
5

Description

Hose Saw, Voltage 220V AC, Blade Dia. 10 in, Arbor Size 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.