Hose Cut-Off Saw, 7" Blade dia, 110V AC

  • Mfr # GGR70-110V

  • Zoro # G615891380


product price: $4,335.99
/ea
Free Shipping & Returns

Key Features

Max. Cutting Dia.
1-1/4 in
Voltage
110V AC
Blade Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR70-110V
Zoro #
G615891380
UPC #
-
Country of Origin
United States

Dimensions

Max. Cutting Dia.
1-1/4 in
Blade Dia.
7 in

Details

Voltage
110V AC
Item
Hose Cut-Off Saw

Description

Hose Saw, Voltage 110V AC, Blade Dia. 7 in, Arbor Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.