Zoro Homepage

Replacement Blade, Steel

  • Mfr # GGR-HYD07X093X3/4

  • Zoro # G515891398


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Tip Material
Steel
Diamond Knockout
Diamond Knockout Not Included
Arbor Size
3/4 in
Cut Width
0.09 in
Speed - Maximum
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR-HYD07X093X3/4
Zoro #
G515891398
UPC #
-
Country of Origin
United States

Dimensions

Arbor Size
3/4 in
Cut Width
0.09 in
Overall Diameter
7 in

Details

Item
Replacement Blade
Tip Material
Steel
Diamond Knockout
Diamond Knockout Not Included
Speed - Maximum
3,600 RPM
Product Type
Scalloped Saw Blade
For Workpiece Material
Hydraulic Spiral Hose, Wire Helix Hose

Description

Replacement Blade, Arbor Size 3/4 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth Not Applicable, Cut Width 0.09 in, Tip Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.