Replacement Blade, Steel
Mfr # GGR-HYD10X125X40
Zoro # G815891302
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
40 mm
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Steel
Cut Width
0.13 in
For Workpiece Material
Hydraulic Spiral Hose, Wire Helix Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGR-HYD10X125X40
Zoro #
G815891302
UPC #
-
Country of Origin
United States
Dimensions
Arbor Size
40 mm
Cut Width
0.13 in
Overall Diameter
10 in
Details
Item
Replacement Blade
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Steel
For Workpiece Material
Hydraulic Spiral Hose, Wire Helix Hose
Speed - Maximum
3,600 RPM
Product Type
Scalloped Saw Blade
Description
Replacement Blade, Arbor Size 40 mm, Diamond Knockout Diamond Knockout Not Included, Number of Teeth Not Applicable, Cut Width 0.13 in, Tip Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.