Zoro Homepage

Replacement Blade, Steel

  • Mfr # GGR-MSE10X125X40

  • Zoro # G315891383


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
40 mm
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Steel
For Workpiece Material
Spiral Hose, Industrial Hose, PTFE, Kevlar, and Metal Hose
Cut Width
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR-MSE10X125X40
Zoro #
G315891383
UPC #
-
Country of Origin
United States

Dimensions

Arbor Size
40 mm
Cut Width
0.13 in
Overall Diameter
10 in

Details

Item
Replacement Blade
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Steel
For Workpiece Material
Spiral Hose, Industrial Hose, PTFE, Kevlar, and Metal Hose
Product Type
Micro-Slotted Smooth Edge Saw Blade
Speed - Maximum
3,600 RPM

Description

Replacement Blade, Arbor Size 40 mm, Diamond Knockout Diamond Knockout Not Included, Number of Teeth Not Applicable, Cut Width 0.13 in, Tip Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.