Zoro Homepage

Spray Paint, Copper, Semi-Gloss, Oil-based, 12 oz

  • Mfr # 241232

  • Zoro # G205304740


product price: $13.79
/ea
Sold in multiples of 6 for $82.74

Key Features

Color
Copper
Color Family
Metallics
Net Weight
12 oz
Sheen
Semi-Gloss
Base Type
Oil-based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241232
Zoro #
G205304740
UPC #
20066163587
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Copper
Color Family
Metallics
Net Weight
12 oz
Sheen
Semi-Gloss
Base Type
Oil-based
Exposure Conditions
Indoor/outdoor
Paint and Primer Finish
Semi-Gloss
Finish Texture
semi-gloss
Maximum Temperature Resistance
1200 degrees (648C)
Compatible Surface Material
metal surfaces

Description

Ultra High Heat is a superior rust-preventive enamel that provides deep color, rich sheen and the best protection for high heat surfaces. This durable semi-gloss finish gives metal surfaces a premium look along with excellent gloss and color retention after repeated heating. It withstands temperatures of up to 1200 degrees (648C). Ideal for barbeque grills, wood stoves, radiators, firepits, fireplace screens, automotive parts and more.


  • • Superior color and sheen retention after repeated heating
  • • Do not use in areas directly exposed to flames
  • • Oil-based formula helps prevent rust, corrosion and chipping
  • • Easy application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.