Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, White, Gloss, 11 oz.

  • Mfr # 1904830

  • Zoro # G3233428


product price: $7.35
/ea

Key Features

Color
White
Color Family
Whites
Net Weight
11 oz.
Sheen
Gloss
Coverage
7 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1904830
Zoro #
G3233428
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
11 oz.
Sheen
Gloss
Coverage
7 sq. ft.
Dry Time
30 min.
Application Method
Spray
Paint and Primer Finish
Gloss
Resin Type
Acrylic Lacquer
Exposure Conditions
Indoor/outdoor
Finish Texture
Gloss
Compatible Surface Material
Outdoor Areas, Furniture
Dry Time to Recoat
Anytime

Description

Spray Paint, Color Family Whites, Color White, Net Weight 11 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.