Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Beige, 72 in H, 50 in W
- Mfr # 1366
- Zoro # G622784026
product price:Â
$
365.99
/ea
Key Features
Overall Height
72 in
Finish
Powder Coated
Base Length
48 in
Pegboard Hole Spacing
1 in
Color
Sahara Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1366
- Zoro #
- G622784026
- UPC #
- -
- Country of Origin
- China
- Finish
- Powder Coated
- Pegboard Hole Spacing
- 1 in
- Color
- Sahara Beige
- Pegboard Hole Shape
- Circle
- Compatible Product Type
- Madix and Lozier Shelves
- Compatible Manufacturer Part Number
- 1363
- Product Type
- Add-On Unit
- Rotation
- Fixed
- Material
- Steel
- Item
- Add-On Unit
- Configuration
- Single-Sided
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Overall Height
- 72 in
- Base Length
- 48 in
- Base Width
- 16 in
- Overall Depth
- 21 in
- Pegboard Hole Size
- 1/2 in
- Overall Width
- 50 in
Description
Add-On Unit, Beige, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.