Shop SPECIALTY STORE SERVICES
See all product information
Create Account
Cart Corral, Steel, 2-1/2 ft L, 6 ft H
- Mfr # 9C805
- Zoro # G122783789
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
For Location
Indoor
Side Rail Height
30 in
Overall Width
28 in
Cart Corral Type
Single Wide
Overall Height
2 1/2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9C805
- Zoro #
- G122783789
- UPC #
- -
- Country of Origin
- China
- For Location
- Indoor
- Cart Corral Type
- Single Wide
- Item
- Cart Corral
- Finish
- Chrome-Plated
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Side Rail Height
- 30 in
- Overall Width
- 28 in
- Overall Height
- 2 1/2 ft
- Width between Rails
- 26 in
- Side Rail Length
- 72 in
- Wire Rope Length
- 6 ft
- Overall Length
- 6 ft
- Length
- 6 ft
Description
Cart Corral, Chrome-Plated, Not Applicable, Steel Material, Side Rail Height 30 in, Side Rail Length 72 in, Width between Rails 26 in, Sign Pole Height Not Applicable, Overall Height 2 1/2 ft, Overall Length 6 ft, Overall Width 28 in, Sign Message Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.