CounterSpinnerDisplay, Blk, 20"H, 12"W
- Mfr # 3477BK
- Zoro # G522784751
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Product Type
Countertop Spinner Display
Compatible Manufacturer Part Number
3477BK
Pegboard Hole Shape
Circle
Overall Depth
12 in
Rotation
Rotating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3477BK
- Zoro #
- G522784751
- UPC #
- -
- Country of Origin
- China
- Product Type
- Countertop Spinner Display
- Compatible Manufacturer Part Number
- 3477BK
- Pegboard Hole Shape
- Circle
- Rotation
- Rotating
- Material
- Metal
- Finish
- Powder Coated
- Item
- Countertop Spinner Display
- Pegboard Hole Spacing
- 1/2 in
- Color
- Black
- Shell Material
- Metal
- Wire Color
- Black
- Traction Material
- Metal
Dimensions
- Overall Depth
- 12 in
- Base Length
- 12 in
- Overall Height
- 20 in
- Pegboard Hole Size
- 1/2 in
- Overall Width
- 12 in
- Base Width
- 12 in
Description
CounterSpinnerDisplay,Blk,20"H,12"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.