Retail Checkout Counters
Mfr # 3441W
Zoro # G722785350
product price:Â $537.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3441W
Zoro #
G722785350
UPC #
-
Country of Origin
China
Description
Retail Checkout Counter, Overall Height 38 in, Overall Width 60 in, Overall Depth 18 in, Number of Shelves 2, Color White, Distance Between Shelves Not Applicable, Includes Lock No, Number of Keys Not Applicable, Shelf Adjustment Increment 1/2 in, Shelf Capacity Not Applicable, Shelf Depth 8 in, 10 in, Shelf Width 56 in, Weight Capacity Not Applicable, Includes Assembly Tools Yes, Adjustable Shelves Yes, Closure Sliding Door, Includes Not Applicable, Product Type Counter Display Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.