Retail Checkout Counters

  • Mfr # 3442W

  • Zoro # G322785026


product price:  $603.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3442W
Zoro #
G322785026
UPC #
-
Country of Origin
China

Description

Retail Checkout Counter, Overall Height 38 in, Overall Width 70 in, Overall Depth 18 in, Number of Shelves 2, Color White, Distance Between Shelves Not Applicable, Includes Lock No, Number of Keys Not Applicable, Shelf Adjustment Increment 1/2 in, Shelf Capacity Not Applicable, Shelf Depth 8 in, 10 in, Shelf Width 66 in, Weight Capacity Not Applicable, Includes Assembly Tools Yes, Adjustable Shelves Yes, Closure Sliding Door, Includes Not Applicable, Product Type Counter Display Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.