SecurityTag, Steel, Silver, 1inH, 3inW
- Mfr # 8366
- Zoro # G522784164
product price:Â
$
79.15
/ea
Key Features
Detachment Type
Magnetic
Overall Depth
3 in
Overall Height
1 in
Color
Silver
Includes
Lock, Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8366
- Zoro #
- G522784164
- UPC #
- -
- Country of Origin
- China
- Detachment Type
- Magnetic
- Color
- Silver
- Includes
- Lock, Mounting Hardware
- Item
- Security Tag
- Product Type
- Security Tag Detacher
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Overall Depth
- 3 in
- Overall Height
- 1 in
- Overall Width
- 3 in
Description
SecurityTag,Steel,Silver,1inH,3inW
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.