SecurityTags, Black, 2-3/4inH, 2-1/4inW
- Mfr # 8356
- Zoro # G222784136
product price:Â
$
44.95
/ea
Key Features
Includes
Pins
Material
Plastic
Product Type
Large Hard Tags
Basket Width - Bottom
Pin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8356
- Zoro #
- G222784136
- UPC #
- -
- Country of Origin
- China
- Includes
- Pins
- Material
- Plastic
- Product Type
- Large Hard Tags
- Color
- Black
- Features
- Increased Signal Strength for Better Detection and Increased Crush and Lock Pull Resistance
- Deactivatable
- Non-Deactivatable
- Detachment Type
- Magnetic
- Item
- Security Tags
- Security Type
- Electronic Article Surveillance
- Compatible Product Type
- Apparel
- Security Frequency
- 8.2 MHz
- Shell Material
- Plastic
- Wire Color
- Black
Dimensions
- Basket Width - Bottom
- Pin
- Overall Width
- 2 1/4 in
- Overall Height
- 2 3/4 in
- Fits Chest Size
- Increased Signal Strength for Better Detection and Increased Crush and Lock Pull Resistance
Description
SecurityTags,Black,2-3/4inH,2-1/4inW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.