Shopping Carts

  • Mfr # 9660R

  • Zoro # G822785106


product price:  $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9660R
Zoro #
G822785106
UPC #
-
Country of Origin
China

Description

Shopping Cart, Shopping Cart Style Two-Tier, Cubic Capacity Not Applicable, Load Capacity 88 lb, Basket Material Plastic, Frame Material Steel, Color Red, Overall Height 41 in, Overall Length 29 in, Overall Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.