Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Beige, 60 in H, 50 in W
- Mfr # 1359
- Zoro # G822784185
product price:Â
$
415.99
/ea
Key Features
Overall Depth
21 in
Overall Height
60 in
Compatible Product Type
Madix and Lozier Shelves
Overall Width
50 in
Compatible Manufacturer Part Number
1362
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1359
- Zoro #
- G822784185
- UPC #
- -
- Country of Origin
- China
- Compatible Product Type
- Madix and Lozier Shelves
- Item
- Starter Unit
- Compatible Manufacturer Part Number
- 1362
- Material
- Steel
- Finish
- Powder Coated
- Pegboard Hole Shape
- Circle
- Rotation
- Fixed
- Configuration
- Single-Sided
- Pegboard Hole Spacing
- 1 in
- Color
- Sahara Beige
- Product Type
- Starter Unit
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Overall Depth
- 21 in
- Overall Height
- 60 in
- Overall Width
- 50 in
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
- Base Length
- 48 in
Description
Starter Unit, Beige, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.