Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Blk, 72 in H, 50 in W
- Mfr # 1363BM
- Zoro # G322784258
product price:Â
$
465.99
/ea
Key Features
Overall Width
50 in
Product Type
Starter Unit
Color
Black
Material
Steel
Pegboard Hole Spacing
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1363BM
- Zoro #
- G322784258
- UPC #
- -
- Country of Origin
- China
- Product Type
- Starter Unit
- Color
- Black
- Material
- Steel
- Pegboard Hole Spacing
- 1 in
- Pegboard Hole Shape
- Circle
- Finish
- Powder Coated
- Rotation
- Fixed
- Compatible Product Type
- Madix and Lozier Shelves
- Item
- Starter Unit
- Configuration
- Single-Sided
- Compatible Manufacturer Part Number
- 1366BM
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 50 in
- Overall Depth
- 21 in
- Overall Height
- 72 in
- Pegboard Hole Size
- 1/2 in
- Base Length
- 48 in
- Base Width
- 16 in
Description
Starter Unit, Blk, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.