Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Gry, 60 in H, 48 in W
- Mfr # 1489GR
- Zoro # G622785481
product price:Â
$
298.99
/ea
Key Features
Finish
Powder Coated
Pegboard Hole Size
1/2 in
Product Type
Starter Unit
Configuration
Single-Sided
Overall Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1489GR
- Zoro #
- G622785481
- UPC #
- -
- Country of Origin
- China
- Finish
- Powder Coated
- Product Type
- Starter Unit
- Configuration
- Single-Sided
- Color
- Gray
- Pegboard Hole Spacing
- 1 in
- Compatible Product Type
- Madix and Lozier Shelves
- Item
- Starter Unit
- Material
- Steel, Wood
- Rotation
- Fixed
- Compatible Manufacturer Part Number
- 1490GR
- Pegboard Hole Shape
- Circle
- Shell Material
- Steel, Wood
- Wire Color
- Gray
- Traction Material
- Steel, Wood
Dimensions
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 60 in
- Base Width
- 16 in
- Overall Depth
- 16 in
- Base Length
- 48 in
- Overall Width
- 48 in
Description
Starter Unit, Gry, 60 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.