Zoro Homepage

Cable Sleeve, 8-1/4 in, Steel, Silver

  • Mfr # FS401

  • Zoro # G3728646


product price: $162.99
/ea
Sold in multiples of 25 for $4,074.75
Free Shipping & Returns

Key Features

Length
8-1/4 in
Material of Construction
Steel
Color
Silver
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS401
Zoro #
G3728646
UPC #
730573204016
Country of Origin
Unknown

Dimensions

Length
8-1/4 in
Width
8.25 in

Details

Item
Cable Sleeve
Material of Construction
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.