Zoro Homepage

Conduit Fitting Plug, 4 in, Polyurethane, Red

  • Mfr # FP400

  • Zoro # G1194542


product price: $65.45
/ea
Sold in multiples of 2 for $130.90

Key Features

Conduit Fitting Type
Plug
Trade Size
4 in
Material
Polyurethane
Color
Red
Overall Length
4.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP400
Zoro #
G1194542
UPC #
730573072042
Country of Origin
Unknown

Dimensions

Trade Size
4 in
Overall Length
4.64 in
Height (In.)
3.1 in
Width
4.64 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Plug
Material
Polyurethane
Color
Red
Type
Fire Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.