Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speck Presidio Grip 2 Magsafe Case For Apple Iphone 14 Pro Max, Black 150088-D143

Presidio Grip 2 Magsafe Case For Apple Iphone 14 Pro Max, Black (Discontinued)

  • Mfr # 150088-D143
  • Zoro # G709093539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150088-D143
Zoro #
G709093539
UPC #
840168522958
Country of Origin
China

Description

Speck PRESIDIO2 GRIP MAGSAFE CasePRESIDIO2 GRIP MAGSAFE is a super protective and pocket-friendly case that has a soft-touch finish for ultimate comfort plus newly innovative no-slip grips. Durable yet slim, this case is designed with precise magnets that reliably work with all Apple MagSafe accessories. Not only is this case stylish, but Presidio2 Armor Cloud technology makes it tough for rough moments. It also has a built-in antimicrobial treatment from Microban that delivers a 99% reduction in stain and odor-causing bacteria on the case, creating a cleaner surface.Product Features:Up to 13-foot drop protection for extreme durabilityPresidio2 Armor Cloud Technology that cushions and protects your phone like an airbagDesigned with precise magnets that reliably work with all Apple MagSafe accessoriesEnhanced ultra-responsive buttons for smoother clicks and volume controlNewly innovated no-slip grips last longer and provide even more gripSoft-touch finish for a better look, enhanced feel, and added scratch-resistanceMicroban reduces bacteria growth by 99%, protects the case creating a cleaner surfaceRaised bezel screen protection

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.